Zoro Homepage

Jaguar Radiator Hose, Mna4510Ce

  • Mfr # MNA4510CE

  • Zoro # G2163059


product price: $19.99
/ea

Key Features

Length
22-1/2 in
Material
EPDM Rubber
Inside Dia.
1.98 in; 2 in
Number of Branches
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNA4510CE
Zoro #
G2163059
UPC #
884109086314
Country of Origin
Unknown

Dimensions

Length
22-1/2 in
Inside Dia.
1.98 in; 2 in

Details

Material
EPDM Rubber
Number of Branches
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.