
LASTEST OE STYLE 2 PER CAR
Mfr # MNE1360CA
Zoro # G702187433
product price: $17.69
/eaKey Features
Large Outside Diameter
59.3 mm
Length
2.6 in
Outside Diameter
1.82 in
Mounting Hole Diameter
14.2 mm
Greasable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNE1360CA
Zoro #
G702187433
UPC #
848000000000
Country of Origin
Unknown
Dimensions
Large Outside Diameter
59.3 mm
Length
2.6 in
Outside Diameter
1.82 in
Mounting Hole Diameter
14.2 mm
Inside Diameter
14.2 mm
Details
Greasable
No
Adjustable
No
Color
Black
Mounting Type
Press in
Material
NR/Steel
Number Of Bushings
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.