Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Cooler, 06J117021J

  • Mfr # 06J117021J

  • Zoro # G2647580


product price: $62.75
/ea

Key Features

Features
OE-fit, restores performance, direct-fit, heat-resistant, pressure-resistant, long-life, easy install, 24M warranty.
Length
4.33 in
Material
Aluminum
Width
2.74 in
Thickness
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06J117021J
Zoro #
G2647580
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4.33 in
Width
2.74 in
Thickness
2.15 in
Inlet Diameter
.987 in
Outlet Diameter
.661 in

Details

Features
OE-fit, restores performance, direct-fit, heat-resistant, pressure-resistant, long-life, easy install, 24M warranty.
Material
Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.