Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Cooler, 1121880401

  • Mfr # 1121880401

  • Zoro # G2634831


original price: $71.99
5% off
new price: $67.99
/ea

Key Features

Thickness
1.4 in
Inlet Diameter
.63 in
Width
3.13 in
Outlet Diameter
.62 in
Length
5.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121880401
Zoro #
G2634831
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1.4 in
Inlet Diameter
.63 in
Width
3.13 in
Outlet Diameter
.62 in
Length
5.14 in

Details

Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.