Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Cooler, 31201909

  • Mfr # 31201909

  • Zoro # G2646512


product price: $61.79
/ea

Key Features

Color
Silver
Core Material
Aluminum
Inlet Fitting Type
Male
Width
80 mm
Thickness
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31201909
Zoro #
G2646512
UPC #
847603066411
Country of Origin
Unknown

Dimensions

Width
80 mm
Thickness
51 mm
Outlet Diameter
16.1 mm
Inlet Diameter
16.1 mm
Length
142.2 mm

Details

Color
Silver
Core Material
Aluminum
Inlet Fitting Type
Male
Outlet Fitting Type
Male
Finish
Sand Blasted
Core Row Quantity
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.