Zoro Homepage

Oil Filter Housing, 06E115433

  • Mfr # 06E115433

  • Zoro # G9538430


product price: $31.35
/ea

Key Features

Outside Dia.
3.67 in
Inside Dia.
3.41 in
Color
Black
Height
167.5 mm
Includes
Gasket or Seal included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06E115433
Zoro #
G9538430
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
3.67 in
Inside Dia.
3.41 in
Height
167.5 mm
Head Size
36 mm

Details

Color
Black
Includes
Gasket or Seal included
Material
PA66 GF35
Features
High-strength heat and oil-resistant materials ensures long lifespan
Attachment Method
Thread

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.