Parking Brake Cable Spacer Tube, 90142455701

  • Mfr # 90142455701

  • Zoro # G6874897


product price: $23.39
/ea

Key Features

Length
128 mm
Connection Material
Steel
Color
Yellow
Min. Wire Size
8 mm
Max. Wire Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90142455701
Zoro #
G6874897
UPC #
-
Country of Origin
Unknown

Dimensions

Length
128 mm
Min. Wire Size
8 mm
Max. Wire Size
10 mm

Details

Connection Material
Steel
Color
Yellow

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.