
Porsche Rear Spr Plate, 91133300900B
Mfr # 91133300900B
Zoro # G300434519
product price:Â $52.55
/eaKey Features
Inside Diameter
1.91 in
Outside Diameter
2.94 in
Color
Black
Adjustable
No
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91133300900B
Zoro #
G300434519
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
1.91 in
Outside Diameter
2.94 in
Length
1.67 in
Thickness
13.75 mm
Bushing 1 Inner Diameter
48.5 mm
Bushing 1 Outer Diameter
74.75 mm
Details
Color
Black
Adjustable
No
Grade Type
Regular
Bushing Quantity
4
Greasable
No
Material
NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.