Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Hose, 92810623806

  • Mfr # 92810623806

  • Zoro # G2161674


product price: $25.48
/ea

Key Features

Inside Diameter
42.3 mm; 46.8 mm
Color
Black
Material
EPDM Rubber
Centerline Length
530 mm
Maximum Working Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92810623806
Zoro #
G2161674
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
42.3 mm; 46.8 mm
Centerline Length
530 mm

Details

Color
Black
Material
EPDM Rubber
Maximum Working Pressure
100 psi
Maximum Bend Angle
45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.