Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUSPENSION CONTROL ARM BUSHING

  • Mfr # 31126768302

  • Zoro # G702145648


product price: $31.65
/ea

Key Features

Number Of Bushings
1
Material
NR/Al
Length
3.0 in
Adjustable
No
Mounting Hole Diameter
12.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31126768302
Zoro #
G702145648
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3.0 in
Mounting Hole Diameter
12.3 mm
Outside Diameter
70.4 mm
Inside Diameter
.48 in

Details

Number Of Bushings
1
Material
NR/Al
Adjustable
No
Color
Black
Mounting Type
Press in
Greasable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.