Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tensioner W/Har

  • Mfr # 1022006970

  • Zoro # G500567482


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
0.99 in
Belt Type
Serpentine
Outside Diameter
3.16 in
Inside Diameter
0.574 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022006970
Zoro #
G500567482
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.99 in
Outside Diameter
3.16 in
Inside Diameter
0.574 in

Details

Material
Aluminum
Belt Type
Serpentine

Description

M-Benz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.