
THERMOSTAT ASSEMBLY 01-11 FORD V6-4.0L
Mfr # FD0714528
Zoro # G102172985
product price: $38.95
/eaKey Features
Housing Material
PA 66
Color
Black
Opening Temperature
197 FA
Material
LA C Steel
Included
Gasket Or Seal Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0714528
Zoro #
G102172985
UPC #
194000000000
Country of Origin
Unknown
Dimensions
Mounting Hole Diameter
7.4 mm
Details
Housing Material
PA 66
Color
Black
Opening Temperature
197 FA
Material
LA C Steel
Included
Gasket Or Seal Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.