Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Housing, 078121121J

  • Mfr # 078121121J

  • Zoro # G5261406


original price: $131.99
5% off
new price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
30.6 mm
Material
Die Cast Aluminum
Color
Silver
Outlet Diameter
31.9 mm
Inlet Diameter
66.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
078121121J
Zoro #
G5261406
UPC #
-
Country of Origin
Unknown

Dimensions

Height
30.6 mm
Outlet Diameter
31.9 mm
Inlet Diameter
66.7 mm
Flange Thickness
10.8 mm

Details

Material
Die Cast Aluminum
Color
Silver
Bolt Hole Center To Center
81.79 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.