
THERMOSTAT HOUSING
Mfr # FD0710950
Zoro # G302210319
original price: $19.59
6% off
new price: $18.25
/eaKey Features
Material
PA6
Temperature (deg F)
179.6 Deg F
Center Bore Diameter (in)
1.991 in
Number Of Outlet Ports
1
Gasket Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0710950
Zoro #
G302210319
UPC #
848000000000
Country of Origin
Unknown
Dimensions
Center Bore Diameter (in)
1.991 in
Base Width (in)
1.941 in
Flange Length (in)
86.22 in
Outlet Port Diameter
1.43 in
Bolt Hole Diameter (in)
0.349 in
Flange Diameter (in)
16.91 in
Flange Thickness
0.139 in
Details
Material
PA6
Temperature (deg F)
179.6 Deg F
Number Of Outlet Ports
1
Gasket Material
EPDM
Number of Bolt Holes
6
Housing Neck Angle (deg)
0 Deg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.