Zoro Homepage

Tie Rod Assembl, 1J0422804H

  • Mfr # 1J0422804H

  • Zoro # G5285748


product price: $18.15
/ea

Key Features

Color
Black
Length
705 mm
Material
Steel
Features
Adjustable
Thread Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1J0422804H
Zoro #
G5285748
UPC #
-
Country of Origin
Unknown

Dimensions

Length
705 mm
Thread Diameter
16 mm

Details

Color
Black
Material
Steel
Features
Adjustable
Grade Type
Standard
Connection Gender
Male; Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.