
Tie Rod End, 274497
Mfr # 274497
Zoro # G4236816
product price: $19.15
/eaKey Features
Type
Bent
Features
Adjustable
Finish
Epoxy Coated
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274497
Zoro #
G4236816
UPC #
886931022072
Country of Origin
Unknown
Dimensions
Thread Diameter
12 mm; 14 mm
Details
Type
Bent
Features
Adjustable
Finish
Epoxy Coated
Color
Black
Material
Steel
Includes
Dust Boot; Mounting Hardware
Thread Pitch
1.75 mm; 1.5 mm
Connection Gender
Male; Female
Dust Boot Material
Chloroprene Rubber
Thread Direction
Clockwise
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.