Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Tensioner, 30637955

  • Mfr # 30637955

  • Zoro # G5621431


product price: $27.69
/ea

Key Features

Material
Steel
Inside Diameter
8.24 mm
Outside Diameter
59.1 mm
Width
59.1 mm
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30637955
Zoro #
G5621431
UPC #
847603090997
Country of Origin
Unknown

Dimensions

Inside Diameter
8.24 mm
Outside Diameter
59.1 mm
Width
59.1 mm

Details

Material
Steel
Includes
Mounting Bracket
Number of Pulleys
1
Contact Surface Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.