
Timing Belt Tensioner Damper, 06B109477
Mfr # 06B109477
Zoro # G5586431
product price: $51.15
/eaKey Features
Material
Aluminum
Includes
Mounting Bracket
Width
96 mm
Number of Pulleys
1
Contact Surface Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B109477
Zoro #
G5586431
UPC #
-
Country of Origin
Unknown
Dimensions
Width
96 mm
Details
Material
Aluminum
Includes
Mounting Bracket
Number of Pulleys
1
Contact Surface Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.