Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turn Signal, 32019330

  • Mfr # 32019330

  • Zoro # G6835021


product price: $61.99
/ea

Key Features

Lens Color
Orange and Clear
Material
ABS
Length
385 mm
Lens Material
PMMA
Bulb Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32019330
Zoro #
G6835021
UPC #
847603023605
Country of Origin
Unknown

Dimensions

Length
385 mm
Maximum Width
111 mm
Maximum Diameter
27 mm

Details

Lens Color
Orange and Clear
Material
ABS
Lens Material
PMMA
Bulb Quantity
2
Bulb Type
PY21W
Item
Turn Signal Light Assembly
Housing Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.