URO 2722021019 Accessory Drive Belt Idler Pulley

  • Mfr # 2722021019

  • Zoro # G404272932


product price: $17.29
/ea

Key Features

Outside Diameter
67.7 mm
Pulley Inside Diameter (mm)
16.93 mm
Inside Diameter
16.93 mm
Pulley Outside Diameter (mm)
67.7 mm
Groove Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2722021019
Zoro #
G404272932
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
67.7 mm
Pulley Inside Diameter (mm)
16.93 mm
Inside Diameter
16.93 mm
Pulley Outside Diameter (mm)
67.7 mm
Pulley Width - Belt Tensioners and Tension Pulleys
2.86 mm
Width
2.86 mm

Details

Groove Quantity
5
Finish
Black/Gray
Pulley Type - Belt Tensioners and Tension Pulleys
Groove
Includes
Dust Shield Included, Retainer Included, Spacer Included
Material
PA6-GF30
Surface Finish
Groove

Description

URO Parts accessory drive belt idler pulley's built a reputation in the automotive industry for quality and craftmanship. We manufacture accessory drive belt idler pulley's for virtually every automobile on the road today. URO Parts accessory drive belt idler pulley's are available for on and off road use and are designed for all weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.