Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

URO 8D0199339P Engine Torque Damper Bushing

  • Mfr # 8D0199339P

  • Zoro # G904305772


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Inside Diameter
19.05 mm
Material
Polyurethane
Color
Yellow
Outside Diameter
61.34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8D0199339P
Zoro #
G904305772
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
19.05 mm
Outside Diameter
61.34 mm

Details

Material
Polyurethane
Color
Yellow

Description

URO Parts engine torque damper bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine torque damper bushing's for virtually every automobile on the road today. URO Parts engine torque damper bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.