URO 95861236500 Disc Brake Pad Wear Sensor

  • Mfr # 95861236500

  • Zoro # G504269993


product price:  $5.09
/ea
Sold in multiples of 2 for $10.18

Key Features

Includes
Wiring Harness
Terminal Type
Blade Pin
Connector Type
Female
Number of Terminals
2
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95861236500
Zoro #
G504269993
UPC #
-
Country of Origin
China

Dimensions

Wiring Harness Length
255 mm

Details

Includes
Wiring Harness
Terminal Type
Blade Pin
Connector Type
Female
Number of Terminals
2
Number of Connectors
1
Connector Shape
D Shape

Description

URO Parts disc brake pad wear sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad wear sensor's for virtually every automobile on the road today. URO Parts disc brake pad wear sensor's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.