URO 99661236500 Disc Brake Pad Wear Sensor

  • Mfr # 99661236500

  • Zoro # G004269967


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Connector Type
Male
Terminal Type
Bullet
Number of Connectors
1
Wiring Harness Length
455 mm
Connector Shape
Figure-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99661236500
Zoro #
G004269967
UPC #
-
Country of Origin
China

Dimensions

Wiring Harness Length
455 mm

Details

Connector Type
Male
Terminal Type
Bullet
Number of Connectors
1
Connector Shape
Figure-8
Number of Terminals
2

Description

URO Parts disc brake pad wear sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad wear sensor's for virtually every automobile on the road today. URO Parts disc brake pad wear sensor's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.