Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

URO C8673 Suspension Control Arm Bushing

  • Mfr # C8673

  • Zoro # G104269584


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Length
48 mm
Inside Diameter
20.75 mm
Material
Natural Rubber
Color
Black
Outside Diameter
34.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8673
Zoro #
G104269584
UPC #
-
Country of Origin
China

Dimensions

Length
48 mm
Inside Diameter
20.75 mm
Outside Diameter
34.8 mm
Wall Thickness
8 mm

Details

Material
Natural Rubber
Color
Black

Description

URO Parts suspension control arm bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm bushing's for virtually every automobile on the road today. URO Parts suspension control arm bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.