
Uro Parts, 51218226049Prm
Mfr # 51218226049PRM
Zoro # G2287598
product price: $24.99
/eaKey Features
Length
176.45 mm
Thickness
48.87 mm
Color
Black/Silver
Material
ABS; Zinc
Attachment Type
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51218226049PRM
Zoro #
G2287598
UPC #
-
Country of Origin
Unknown
Dimensions
Length
176.45 mm
Thickness
48.87 mm
Details
Color
Black/Silver
Material
ABS; Zinc
Attachment Type
Bolted
Universal Fit
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.