Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

URO SOE500030 Disc Brake Pad Wear Sensor

  • Mfr # SOE500030

  • Zoro # G104270382


product price: $12.39
/ea

Key Features

Includes
Wiring Harness
Terminal Type
Pin
Connector Type
Female
Number of Wires
1
Wiring Harness Length
1120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOE500030
Zoro #
G104270382
UPC #
-
Country of Origin
China

Dimensions

Wiring Harness Length
1120 mm

Details

Includes
Wiring Harness
Terminal Type
Pin
Connector Type
Female
Number of Wires
1
Connector Shape
Circle
Number of Terminals
2
Number of Connectors
1

Description

URO Parts disc brake pad wear sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake pad wear sensor's for virtually every automobile on the road today. URO Parts disc brake pad wear sensor's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.