
W/ Level Sensor Expansion Tank, 9202200
Mfr # 9202200
Zoro # G8568337
original price: $33.99
10% off
new price: $30.59
/eaKey Features
Type
Pressurized
Includes
Cap
Height
194 mm
Length
157 mm
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9202200
Zoro #
G8568337
UPC #
-
Country of Origin
Unknown
Dimensions
Height
194 mm
Length
157 mm
Details
Type
Pressurized
Includes
Cap
Material
Polypropylene
Color
White
Pressure Rating
20 psi
Cap Type
Pressure Relief
Shape
Square
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.