Zoro Homepage

Windshield Washer Filler Pipe, 61667135409

  • Mfr # 61667135409

  • Zoro # G8948157


product price: $36.15
/ea

Key Features

Includes
Gasket
Color
White/Black
Material
Polypropylene; EPDM
Inside Diameter
30 mm
Length
865 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61667135409
Zoro #
G8948157
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
30 mm
Length
865 mm

Details

Includes
Gasket
Color
White/Black
Material
Polypropylene; EPDM
Configuration
Two Piece
Shape
Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.