Zoro Homepage

W/O Sensor Expansion Tank, 2035000049

  • Mfr # 2035000049

  • Zoro # G8496219


original price: $42.39
10% off
new price: $38.15
/ea

Key Features

Type
Non-Pressurized
Includes
Cap; Mounting Hardware
Material
Glass Fiber Reinforced Polypropylene
Color
White
Number of Mounting Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035000049
Zoro #
G8496219
UPC #
-
Country of Origin
Unknown

Details

Type
Non-Pressurized
Includes
Cap; Mounting Hardware
Material
Glass Fiber Reinforced Polypropylene
Color
White
Number of Mounting Holes
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.