Zoro Homepage

0 Degree angle for opening external retaining ring 0.38

  • Mfr # 391

  • Zoro # G9794335


product price: $15.99
/ea
Sold in multiples of 3 for $47.97

Key Features

Plier Item
Ring pliers
Material
Steel
Tip Dia.
0.038"
Tip Angle
0Degree
Blade Width
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391
Zoro #
G9794335
UPC #
660731608540
Country of Origin
United States

Dimensions

Tip Dia.
0.038"
Blade Width
2.6
Overall Length
6.1

Details

Plier Item
Ring pliers
Material
Steel
Tip Angle
0Degree
For Use With
. Angle: 0Degree. Type: external. Total for opening external retaining rings. Tips made with high tensile. Steel. Thin tips to work on. Reduced areas. Tip diameter: 0.038". Angle: 0Degree. Type: external. Total length
Includes
Ring pliers
Application
Heavy duty
Handle Color
Red

Description

0° angle, for opening external retaining rings. Tips made with high tensile. Steel. Thin tips to work on. Reduced areas. Tip diameter: 0.038". Angle: 0°. Type: external. Total length: 5-9/32”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.