Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 Degree angle, for opening external retaining rings

  • Mfr # 368P

  • Zoro # G9792244


product price: $28.99
/ea

Key Features

Material
Steel
Tip Dia.
0.070"
Tip Angle
Blade Width
3.94
Overall Length
7-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368P
Zoro #
G9792244
UPC #
660731608229
Country of Origin
Germany

Dimensions

Tip Dia.
0.070"
Blade Width
3.94
Overall Length
7-1/8"

Details

Item
Ring pliers
Material
Steel
Tip Angle
Application
Super duty
Handle Color
Red
For Use With
. Angle: 0°. Type: external. Total length: 7-1/8". Maximum opening
Includes
Ring pliers

Description

For opening external rings. Sturdy and straight. Forged with spring-load-ed handles (long lasting precision spring). For super duty use. Tip diameter: 0.070". Angle: 0°. Type: external. Total length: 7-1/8". Maximum opening: 1.5".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.