Zoro Homepage

1-1/8" damaged thread lug nut temover

  • Mfr # CD13

  • Zoro # G9751419


product price: $41.65
/ea

Key Features

Overall Length
3"
Includes
Damaged thread lug nut remover
Color
Black
Material
Steel
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD13
Zoro #
G9751419
UPC #
660731625462
Country of Origin
Mexico

Dimensions

Overall Length
3"
Width
2.95 in
Nut Driver Hex Size
1-1/2"
Socket Depth
1.73 in

Details

Item
Nut remover
Includes
Damaged thread lug nut remover
Color
Black
Material
Steel
Application
Heavy duty

Description

With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. Removes stripped truck lug nuts. Useful on trucks and trailers over 3 tons. Insert the socket over damaged lug nut and strike with a hammer until you are sure the socket has firm grip on the lug nut, then apply torque with a truck wheel nut wrench. 1-1/8" extractor size. 1-1/2" exterior hexagon size. 3" length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.