Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" Satin finish 12-point combination wrench

  • Mfr # 1244A

  • Zoro # G9837421


product price: $37.59
/ea

Key Features

Head Width
2.60 in
Wrench Material
Steel
Length (In.)
19-15/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1244A
Zoro #
G9837421
UPC #
660731682441
Country of Origin
Mexico

Dimensions

Nut Wrench Size
1-3/8"
Head Width
2.60 in
Length (In.)
19-15/32"

Details

Item
Combination wrenches
Wrench Material
Steel

Description

Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-3/8”. Total length: 19-15/32”. Outside diameter open end: 2-7/8”. Outside diameter box end: 2-9/64”. Head thickness open end: 9/16". Head thickness box end: 13/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.