Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/16" Non-Sparking Structural Box-end Wrench

  • Mfr # UH2621

  • Zoro # G9794581


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Head Size
1-5/16"
Includes
Non-sparking structural box-end wrench
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH2621
Zoro #
G9794581
UPC #
660731690361
Country of Origin
Mexico

Dimensions

Head Size
1-5/16"

Details

Includes
Non-sparking structural box-end wrench
Application
Heavy duty

Description

The handle’s butt end is tapered and can be used as an alignment bar to center holes in assembly operations. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-5/16”. Length: 17". Outside Diameter: 2". Head Thickness 13/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.