Zoro Homepage

1-9/16" Satin finish 12-point combination wrench

  • Mfr # 1250A

  • Zoro # G9819039


product price: $61.29
/ea

Key Features

Head Width
23.23 in
Wrench Material
Steel
Length (In.)
23-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250A
Zoro #
G9819039
UPC #
660731682472
Country of Origin
Mexico

Dimensions

Nut Wrench Size
1-9/16"
Head Width
23.23 in
Length (In.)
23-1/8"

Details

Item
Combination wrenches
Wrench Material
Steel

Description

Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-9/16”. Total length: 23-1/8”. Outside diameter open end: 3-3/8”. Outside diameter box end: 2-7/16”. Head thickness open end: 11/16". Head thickness box end: 7/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.