Zoro Homepage

1" drive, 12-point short socket 1-5/8"

  • Mfr # 5752

  • Zoro # G9790381


product price: $24.99
/ea

Key Features

Drive Size
1"
Finish
Chrome Nickel
SAE or Metric
SAE
Number of Points
12
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5752
Zoro #
G9790381
UPC #
660731617184
Country of Origin
Mexico

Dimensions

Drive Size
1"

Details

Item
Short Socket
Finish
Chrome Nickel
SAE or Metric
SAE
Number of Points
12
Number of Pieces
1
Includes
(1) Length of 2-3/4": 1-5/8"
Measurement Type
SAE
Material
Steel

Description

These tools are mainly used in industries such as the petrochemical, extraction, mining, etc. The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the socket ́s lobes, allowing you to fit hexagonal and square screws and/or nuts and/or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. Opening size: 1-5/8”. Length: 2-3/4". Nut end outside diameter: 2-1/4”. Drive end outside diameter: 1-3/4”. Nut depth: 1-7/32”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.