Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive 12-Point Short Socket 50MM

  • Mfr # 5750M

  • Zoro # G9795701


product price: $32.99
/ea

Key Features

Overall Length
3"
Number of Points
12
Color
Silver
Material
Steel
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5750M
Zoro #
G9795701
UPC #
660731617177
Country of Origin
Mexico

Dimensions

Overall Length
3"

Details

Item
Socket
Number of Points
12
Color
Silver
Material
Steel
Application
Heavy duty
Socket Type
12 pt Std

Description

The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces. more toward the center, not on the edges. The force is distributed to the sockets lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. Opening size: 50mm. Type: III. Length: 3".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.