Zoro Homepage

1" Drive 6-Point Deep Impact Socket 1-5/16"

  • Mfr # 10021L

  • Zoro # G9794703


product price: $35.85
/ea

Key Features

Overall Length
3-7/16"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10021L
Zoro #
G9794703
UPC #
660731600261
Country of Origin
Mexico

Dimensions

Overall Length
3-7/16"

Details

Item
Deep Impact Socket
Material
Steel

Description

SAE 6-Point Deep Impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. Opening size: 1-5/16”. Type: II. Length: 3-7/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.