Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive 6-Point Short Socket 1-5/16"

  • Mfr # 5442H

  • Zoro # G9802823


product price: $12.99
/ea

Key Features

Number of Points
6
Width
4.45
Application
Heavy duty
Includes
Drive 6-point socket
Features
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-5/16�. Length: 2-13/32�.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5442H
Zoro #
G9802823
UPC #
660731660487
Country of Origin
Mexico

Dimensions

Width
4.45
Socket Depth
1.81

Details

Item
Point socket
Number of Points
6
Application
Heavy duty
Includes
Drive 6-point socket
Features
The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-5/16�. Length: 2-13/32�.
Material
Steel
Color
Silver

Description

The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-5/16”. Length: 2-13/32”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.