Zoro Homepage

1" Drive 6-Point Short Socket 13/16"

  • Mfr # 5426H

  • Zoro # G9803429


product price: $4.15
/ea
Sold in multiples of 6 for $24.90

Key Features

Number of Points
6
Material
Steel
Features
Width
3.66
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5426H
Zoro #
G9803429
UPC #
660731615067
Country of Origin
Mexico

Dimensions

Width
3.66
Socket Depth
1.61

Details

Item
Point socket
Number of Points
6
Material
Steel
Features
Color
Silver
Application
Heavy duty
Includes
Drive 6-point socket

Description

The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 13/16”. Length: 1-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.