Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive Impact Handle 4

  • Mfr # 10657

  • Zoro # G9816780


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
SAE or Metric
SAE
Number of Points
4
For Use With
3/4" Square Sockets
Output Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10657
Zoro #
G9816780
UPC #
660731688160
Country of Origin
Mexico

Dimensions

Drive Size
1"
Output Drive Size
1"

Details

Item
Impact Handle
SAE or Metric
SAE
Number of Points
4
For Use With
3/4" Square Sockets
Output Drive Type
Square

Description

It can be used with all types of 3/4” square drive sockets. Wide striking area. Electrostatic paint to prevent corrosion. “I” type body design allows more resistance and torque. Total length: 11-15/16". Head width: 2-1/8". Head depth: 1-3/16". Drive size: 1".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.