Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive Universal Impact Knot, SAE

  • Mfr # 10670

  • Zoro # G9832549


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
SAE or Metric
SAE
For Use With
Impact Die and Impact Extension
Output Drive Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10670
Zoro #
G9832549
UPC #
660731600902
Country of Origin
Mexico

Dimensions

Drive Size
1"
Output Drive Size
1"

Details

Item
Universal Impact Knot
SAE or Metric
SAE
For Use With
Impact Die and Impact Extension

Description

The impact universal joint allows you to use impact sockets in hardto-reach areas, even letting you work at an angle up to 90°. This tool is the link between the impact socket and the impact extension, driven by pneumatic tool (or air tool). Length Total: 5-1/4”. Through-hole. Drive size: 1".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.