Zoro Homepage

1 in drive truck wheel socket, SAE, 1-1/2"

  • Mfr # 10024LS

  • Zoro # G9751251


product price: $40.49
/ea

Key Features

Drive Size
1-1/2"
Overall Length
3-15/16"
SAE or Metric
SAE
Color
Black
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10024LS
Zoro #
G9751251
UPC #
660731677607
Country of Origin
Mexico

Dimensions

Drive Size
1-1/2"
Overall Length
3-15/16"
Socket Depth
1.89

Details

Item
Wheel socket
SAE or Metric
SAE
Color
Black
Application
Heavy duty
Features
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features an inner block for cps 13/16". 1-1/2" opening size. 3-15/16" length.
Includes
Sae truck wheel socket
Material
Steel

Description

With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features an inner block for cps 13/16". 1-1/2" opening size. 3-15/16" length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.