Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" NPT pipe threader die head

  • Mfr # 850-1

  • Zoro # G9831374


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Die Material
Steel
Overall Width
3.46
Application
Industrial duty
Includes
Die head
Length (In.)
3.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
850-1
Zoro #
G9831374
UPC #
660731621792
Country of Origin
Spain

Dimensions

Overall Width
3.46
Length (In.)
3.39

Details

Item
Die head
Die Material
Steel
Application
Industrial duty
Includes
Die head

Description

Die head 1" NPT made of Cr-Mo steel. For use on sets 850 851 852 and 862.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.