Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Mm T-handle 6" lg Hex Key

  • Mfr # 46522

  • Zoro # G9831155


product price: $12.15
/ea

Key Features

Tip Size
10 mm
Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Number of Tips
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46522
Zoro #
G9831155
UPC #
660731609639
Country of Origin
United States

Dimensions

Tip Size
10 mm
Length Family
Short

Details

Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Number of Tips
1
Key Shape
T-Shape
Number of Ball Ends
0
Tether Ready
No
Grip Style
Ergonomic

Description

Phosphatized finish offers greater protection against corrosion. T-handle design allows greater torque application. Tip size: 10 mm. Length: 6”. Handle size: 6”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.