Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Piece SAE T-Shape Hex Key Set, 4965G

  • Mfr # 4965G

  • Zoro # G9799070


product price: $48.99
/ea

Key Features

End Shape
Standard
Number of Pieces
10
Tip Size
3/32",7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Measurement Type
SAE
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4965G
Zoro #
G9799070
UPC #
660731671780
Country of Origin
United States

Dimensions

Tip Size
3/32",7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Size
3/32",7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"

Details

Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
10
Measurement Type
SAE
Handle Type
T-Shape
Finish
Phosphatized
Material
Steel
Shape
Hex
Key Shapes Included
T

Description

SAE hex keys set of 10 pieces. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Color: red handle. The set includes the following tip sizes: 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.