Zoro Homepage

10 ton straight jaw puller set 14pc with metal box

  • Mfr # 4030B

  • Zoro # G9838785


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Puller Length
13.39
Includes
Straight jaw puller with 15 pieces
For Use With
metal Thin jaw 7-5/16� and metal box
Material
Steel
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030B
Zoro #
G9838785
UPC #
660731608748
Country of Origin
Mexico

Dimensions

Puller Length
13.39
Screw Width
14.57

Details

Item
Jaw puller box
Includes
Straight jaw puller with 15 pieces
For Use With
metal Thin jaw 7-5/16� and metal box
Material
Steel
Application
Heavy duty
Number of Pieces
15
Hammer Weight
18.7

Description

For extracting different diameters of pulleys. Forcing screw with sharp, reinforced tip. Forged head of high-resistance steel. This tool contains: Screw head jaw 3”, Short jaw 4-7/8”, Double-reach jaw 4-7/8” to 7-7/16”, Thin jaw 7-5/16” and metal box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.