
10 ton straight jaw puller set 8pc without metal box
Mfr # 4232SJ
Zoro # G9832792
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Jaw Style
Short jaw, double-reach jaw
Puller Length
11.02
Includes
Straight jaw puller with 8 pieces
For Use With
jaw Short jaw 4-7/8� and Double-reach jaw 4-7/8� to
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4232SJ
Zoro #
G9832792
UPC #
660731609189
Country of Origin
Mexico
Dimensions
Puller Length
11.02
Screw Width
7.72
Details
Item
Jaw puller
Jaw Style
Short jaw, double-reach jaw
Includes
Straight jaw puller with 8 pieces
For Use With
jaw Short jaw 4-7/8� and Double-reach jaw 4-7/8� to
Material
Steel
Application
Heavy duty
Number of Pieces
8
Hammer Weight
8.32
Description
For extracting different diameters of pulleys. Forcing screw with sharp, reinforced tip. Forged head of high-resistance steel. Includes 2 regular jaws and 2 long
jaws, Short jaw 4-7/8” and Double-reach jaw 4-7/8” to 7-7/16”.
jaws, Short jaw 4-7/8” and Double-reach jaw 4-7/8” to 7-7/16”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.