Zoro Homepage

1000V Bimaterial screwdriver 3/32" flat tip

  • Mfr # 9713B

  • Zoro # G9806402


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Shank Length
6"
Overall Length
3"
Includes
Bimaterial screwdrivers
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9713B
Zoro #
G9806402
UPC #
660731698046
Country of Origin
Mexico

Dimensions

Shank Length
6"
Overall Length
3"
Tip size
3/32"

Details

Item
Bimaterial screwdrivers
Includes
Bimaterial screwdrivers
Material
Steel
Color
Red
Features
Primary Application
Heavy duty
Shank Shape
Round shank

Description

Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. Shank type: Round shank. Tip Type: flat. Tip size: 3/32". Exposed length: 3". Total length: 6".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.