Zoro Homepage

1000V bimaterial screwdriver set 7PC

  • Mfr # 9700BA

  • Zoro # G9837780


product price: $46.39
/ea

Key Features

Includes
Screwdriver set, 7 pieces
Features
Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. The set includes: 3/32", 5/32", 7/32", 1/4", PH 0, PH 1, PH 2.
Material
Steel
Color
Red
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9700BA
Zoro #
G9837780
UPC #
660731699708
Country of Origin
Mexico

Details

Item
Screwdriver set
Includes
Screwdriver set, 7 pieces
Features
Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. The set includes: 3/32", 5/32", 7/32", 1/4", PH 0, PH 1, PH 2.
Material
Steel
Color
Red
Primary Application
Heavy duty
Number of Pieces
7

Description

Red hard PP. Material is formulated to prevent bars from turning. Black soft TPE. Material is formulated for best torque transmission. Trilobular design for best torque transmission. Exceed IEC 60900 standard. The set includes: 3/32", 5/32", 7/32", 1/4", PH 0, PH 1, PH 2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.